Shop All Squeegees
Companion Tools
Complete 22 Ledger Pulex Brass Channel Squeegee 12
Mfr # 009-03-141-12
Zoro # G807387158
product price: $56.71
/ea
$56.71
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Squeegee Blade Width 3.75 in
- Material brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Companion Tools
- MFR # 009-03-141-12
- Zoro # G807387158
- Country of Origin United States
- Category Squeegees
Dimensions
Squeegee Blade Width | 3.75 in |
Length | 21 in |
Size | 12 in |
Details
Item | Squeegee |
Material | brass |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDAIR Filter, HEPA, 8-1/8 In. L, 7-1/4 In. W (MV2000F2)
- LIQUID-PLUMR Liquid-Plumr Liquid Clog Remover 17 oz (30548)
- MIRACLE SEALANTS Sealer, Bottle, 32 oz., PK6 (511QT6)
- KOHLER Artifacts Pivoting Toilet Tissue Hold (72573-BV)
- COMPANION TOOLS 16 Double Bend Ledger Pulex Channel Squeegee 20 (009-03-168-20)
- COMPANION TOOLS 12 Swivel Ledger Pulex Brass Channel Squeegee 18 (009-03-46)
- COMPANION TOOLS Complete 7 Ledger Pulex Brass Channel Squeegee 10 (009-03-60-10)
- COMPANION TOOLS 12 Swivel Ledger Pulex Brass Channel Squeegee 14 (009-03-48)
- UNGER Floor Squeegee, 24 in W, Straight (FP600)
- BRUSKE PRODUCTS 30" Natural Rubber double bladed floor squeegee, no handle (49830-R)
- VIKAN VIKAN Orange 10" Polypropylene Bench Squeegee (71257)
- Companion Tools Squeegees