Shop All Squeegees
Companion Tools
Complete 16 Ledger Pulex Brass Channel Squeegee 16
Mfr # 009-03-114-16
Zoro # G007387163
product price: $64.15
/ea
$64.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Squeegee Blade Width 3.75 in
- Material brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Companion Tools
- MFR # 009-03-114-16
- Zoro # G007387163
- Country of Origin United States
- Category Squeegees
Dimensions
Squeegee Blade Width | 3.75 in |
Length | 16 in |
Size | 16 in |
Details
Item | Squeegee |
Material | brass |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEST SANITIZERS Disinfectant and Sanitizer, Drum, Unscented (SS10020)
- KIMBERLY-CLARK PROFESSIONAL Luxury Foaming Hair and Body Wash, Citrus Scent Shampoo, Yellow/Clear, 1.0 L Bottles, 6 Bottles/Case (91557)
- PROTEAM Hose Assembly, Fits ProTeam Vacuum Brand Upright Vacuum (104961)
- ZORO SELECT Sickness Bags, 0.5 gal., White, PK2000 (3CUF9)
- COMPANION TOOLS 12 Swivel Ledger Pulex Brass Channel Squeegee 18 (009-03-46)
- COMPANION TOOLS 12 Swivel Ledger Pulex Brass Channel Squeegee 14 (009-03-48)
- COMPANION TOOLS 16 Double Bend Ledger Pulex Channel Squeegee 20 (009-03-168-20)
- COMPANION TOOLS Complete 7 Ledger Pulex Brass Channel Squeegee 10 (009-03-60-10)
- MIDWEST RAKE Seal Coat Squeegee, 48", 66" Handle (76824)
- MOERMAN Complete FUGU Excelerator 30 18 Inch (25460, 26024, 26866)
- CEQUENT Cequent 5324224A 24 in. Harper PowrWave Patented Squeegee (185190)
- Companion Tools Squeegees