Shop All Squeegees
Companion Tools
Complete 16 Ledger Pulex Brass Channel Squeegee 10
Mfr # 009-03-114-10
Zoro # G807387295
product price: $47.83
/ea
$47.83
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Squeegee Blade Width 3.75 in
- Material brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Companion Tools
- MFR # 009-03-114-10
- Zoro # G807387295
- Country of Origin United States
- Category Squeegees
Dimensions
Squeegee Blade Width | 3.75 in |
Length | 14.25 in |
Size | 10 in |
Details
Item | Squeegee |
Material | brass |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUSTLICK Water-Based Alkaline Cleaner, 5 Gal. Pail, Unscented (76052)
- WYPALL Towels & Wipes, Green/White, Canister, Cellulose, 50 Wipes, Citrus, 8 PK (411-58310)
- KOHLER Square Vertical Toilet Paper Holder (23289-CP)
- DYMON Liquid Alive Instant Odor Digester, 32 fl oz (1 quart) Bottle, 12 PK (ITW33632CT)
- COMPANION TOOLS Complete 7 Ledger Pulex Brass Channel Squeegee 10 (009-03-60-10)
- COMPANION TOOLS 16 Double Bend Ledger Pulex Channel Squeegee 20 (009-03-168-20)
- COMPANION TOOLS 12 Swivel Ledger Pulex Brass Channel Squeegee 14 (009-03-48)
- COMPANION TOOLS 12 Swivel Ledger Pulex Brass Channel Squeegee 18 (009-03-46)
- MIDWEST RAKE Speed Squeegee, 24 in, 5-7 Mil (47856)
- TOUGH GUY Floor Squeegee, Straight, 36" W (59JM46)
- COLORCORE ColorCore 24" Single Blade Squeegee, Blu (726013)
- Companion Tools Squeegees