Shop All Squeegees
Companion Tools
9 Swivel Ledger Pulex Brass Channel Squeegee 8
Mfr # 009-03-33-8
Zoro # G007389761
product price: $49.59
/ea
$49.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Squeegee Blade Width 3.75 in
- Material brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Companion Tools
- MFR # 009-03-33-8
- Zoro # G007389761
- Country of Origin United States
- Category Squeegees
Dimensions
Squeegee Blade Width | 3.75 in |
Length | 10 in |
Size | 8 in |
Details
Item | Squeegee |
Material | brass |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTRAL BRASS Single Hole Deck Mount Electronic Sensor Soap Dispenser in Matte Black (2099-MB)
- LYSOL Toilet Bowl Cleaner, Forest Rain, 24oz, (RAC98010)
- CARLISLE FOODSERVICE JC1945CB23 Gray 3-Compartment Janitorial Tool Caddy for JC1945S23 and JC1945L23 Carts (271JC1945CGY)
- UNGER 3 gal Rectangular Bucket, Green, Polypropylene (QB12B)
- COMPANION TOOLS 16 Double Bend Ledger Pulex Channel Squeegee 20 (009-03-168-20)
- COMPANION TOOLS 12 Swivel Ledger Pulex Brass Channel Squeegee 14 (009-03-48)
- COMPANION TOOLS 12 Swivel Ledger Pulex Brass Channel Squeegee 18 (009-03-46)
- COMPANION TOOLS Complete 7 Ledger Pulex Brass Channel Squeegee 10 (009-03-60-10)
- PULEX Complete Technolite Squeegee 18 Inch (IMPU70078, SUPP70161)
- REMCO Vikan 10in Double Blade Ultra Hygiene Squeegee, Red (77114)
- MIDWEST RAKE Roller Squeegee, 24", 60" Blue Handle (70924)
- Companion Tools Squeegees