Shop All Squeegees
Companion Tools
14 Swivel Ledger Pulex Brass Channel Squeegee 22
Mfr # 009-03-36
Zoro # G607387280
product price: $77.19
/ea
Free Shipping & Returns
$77.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Squeegee Blade Width 3.75 in
- Material brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Companion Tools
- MFR # 009-03-36
- Zoro # G607387280
- Country of Origin United States
- Category Squeegees
Dimensions
Squeegee Blade Width | 3.75 in |
Length | 21.75 in |
Size | 22 in |
Details
Item | Squeegee |
Material | brass |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEP Metering Tip Kit (W29301)
- IMPACT PRODUCTS Wall Bracket, Round, Blue, 1 gal. (800-90)
- METROVAC MAGICAIR® Deluxe - Notched Blower Nozzle (120-143451)
- ETTORE Scrubber Metal Handle Auto Squeegee, Blue (ETO59016)
- COMPANION TOOLS Complete 7 Ledger Pulex Brass Channel Squeegee 10 (009-03-60-10)
- COMPANION TOOLS 12 Swivel Ledger Pulex Brass Channel Squeegee 18 (009-03-46)
- COMPANION TOOLS 12 Swivel Ledger Pulex Brass Channel Squeegee 14 (009-03-48)
- COMPANION TOOLS 16 Double Bend Ledger Pulex Channel Squeegee 20 (009-03-168-20)
- GLOBAL EQUIPMENT Replacement Squeegee Assembly 760 Single Wheel - 641265 (W010344)
- VIKAN VIKAN Red 20" Fiberglass Floor Squeegee (71504/29384)
- ETTORE SQUEEGEE 18 FLOOR STRAIGHT (55018)
- Companion Tools Squeegees