Shop All Squeegees
Companion Tools
14 Swivel Ledger Pulex Brass Channel Squeegee 14
Mfr # 009-03-39
Zoro # G007387200
product price: $76.35
/ea
Free Shipping & Returns
$76.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Squeegee Blade Width 3.75 in
- Material brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Companion Tools
- MFR # 009-03-39
- Zoro # G007387200
- Country of Origin United States
- Category Squeegees
Dimensions
Squeegee Blade Width | 3.75 in |
Length | 14.5 in |
Size | 14 in |
Details
Item | Squeegee |
Material | brass |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIBMAN Lbmn K&B Spnge Dots 2Pk (336)
- CHEMTRONICS Dry Wipe, Critical Area Type, White, PK150 (C900)
- UNGER S Squeegee Channel 10 Inch (NE250)
- HOOVER Vac Filter Cartr Hepa (40140201)
- COMPANION TOOLS 16 Double Bend Ledger Pulex Channel Squeegee 20 (009-03-168-20)
- COMPANION TOOLS 12 Swivel Ledger Pulex Brass Channel Squeegee 18 (009-03-46)
- COMPANION TOOLS Complete 7 Ledger Pulex Brass Channel Squeegee 10 (009-03-60-10)
- COMPANION TOOLS 12 Swivel Ledger Pulex Brass Channel Squeegee 14 (009-03-48)
- 3M Hand Applicator Squeegee Pa1-B Box Of 25 (9206)
- MIDWEST RAKE Speed Squeegee, 24 in, 5-7 Mil (47856)
- TOUGH GUY TOUGH GUY Black 36" Non Absorbent Roller Squeegee (3PCA1)
- Companion Tools Squeegees