Shop All Dining Room Tables & Sets
Compamia
Square Dining Table, 31 in W X 31 in L X 29 in H
Mfr # ISP168-GRE
Zoro # G203955128
product price: $183.99
/ea
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Square
- Width 31 in
- Length 31 in
- Height 29 in
- Assembled/Unassembled Assembled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Compamia
- MFR # ISP168-GRE
- Zoro # G203955128
- UPC # 8697443557578
- Country of Origin China
- Category Dining Room Tables & Sets
Dimensions
Width | 31 in |
Length | 31 in |
Height | 29 in |
Details
Item | Dining Table |
Shape | Square |
Assembled/Unassembled | Assembled |
Material | Resin |
Features | UV Resistant; Adjustable Feet; Weather Resistant |
Includes | Base |
Color | Green |
Series | Viva |
Indoor/Outdoor | Outdoor |
Description
Viva square dining table. Strong and stable legs. Perfect for pool, beach and heavy use areas. Resistant to suntan oils, chlorine and saltwater. Has an umbrella hole and cap. Bottom piece is 14 inches high above the ground for easy use with high umbrella bases. Easy cleaning.
Features- Collection: Sunrise
- Material: Resin
- Adjustable levelers on foot caps.
- Weather and UV resistant.
- Color - Dark Green
- Dimensions - 31 L x 31 W x 29 H in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HON Pedestal Desk, 30 in D X 66" W X 29.5" H, Mahogany/Charcoal, Metal (HP3266L.N.S)
- TRAXION Round Stool, Height Range 30", Steel Black (3KYP7)
- FLASH FURNITURE Transparent Stool, 25.75"H (FH-118-APC1-GG)
- SAUDER 2 Shelf Bookcase Wc , One adjustable shelf for flexible storage options (413792)
- FLASH FURNITURE Rectangle 31.5" W X 63" L X 29.5" H, Metal, Orange (ET-CT005-OR-GG)
- MONARCH SPECIALTIES 31.5 W X 29.25 H, Particle Board, Metal, Black (I 1208)
- KFI Round KFI 30" Round Breakroom Table with Graphite Nebula Top, Round Black Base, 30 W X 30 L X 29 H (T30RD-B1917-BK-GRN)
- LUMISOURCE Cosmo Dining Table in Black Metal and Clear Tempered Glass Top (DT-COSMO2 BKGL)
- ATLAS COMMERCIAL PRODUCTS Walnut Portable Folding Bar (FB26WN)
- MONARCH SPECIALTIES 59 W X 30.25 H, Particle Board, Metal, Dark Taupe (I 1121)
- BAXTON STUDIO Caron Grey Upholstered Espresso Brown Finished Wood 7-Piece Dining Set (162-10526-10519)
- Compamia Dining Room Tables & Sets