Shop All Dining Room Tables & Sets
Compamia
Round Dining Table, 42 in L X 29 in H
Mfr # ISP146-WHI
Zoro # G803850205
product price: $195.99
/ea
Free Shipping & Returns
$195.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Round
- Length 42 in
- Height 29 in
- Assembled/Unassembled Assembled
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Compamia
- MFR # ISP146-WHI
- Zoro # G803850205
- UPC # 8697443557363
- Country of Origin China
- Category Dining Room Tables & Sets
Dimensions
Length | 42 in |
Height | 29 in |
Details
Item | Dining Table |
Shape | Round |
Assembled/Unassembled | Assembled |
Color | White |
Includes | Base |
Material | Resin |
Features | Adjustable Feet; UV Resistant; Weather Resistant; Durable; UV Resistant; Weather Resistant; Durable |
Series | Truva |
Indoor/Outdoor | Indoor/Outdoor |
Base Shape | Round |
Description
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTEX Pillowcase, Standard, Bone, 44" W, 36"L, PK12 (1A05227)
- QUEST MFG Home Theatre Rack with Shelves, 30U, 5' x 19" x 25", Black (HT6019-30-02)
- HALCYON Shades, Beige, Polyester/PVC, 48In W (ALKENZ 36X48 BG/BG)
- MANUAL WOODWORKERS & WEAVERS Manual Woodworkers and Weavers TSKC Kitty Corner Shaped Pillow Tapestry Pillow Jacquard Woven Fashionable Design 16 X 11 in. Poly Blend (TSKC)
- BAXTON STUDIO Monte Mid-Century Modern Walnut Wood 47-Inch Round Dining Table (134-7175)
- BAXTON STUDIO Sanford Mid-Century Tan Faux Leather and Walnut Brown Finished Wood 2-PC Dining Nook Banquette Set (184-11346-Zoro)
- ELK HOME 81 W X 34 H, Natural (7011-1369)
- BAXTON STUDIO Sumner Mid-Century Style "Walnut" Brown 5-Piece Dining Set (114-6208)
- BAXTON STUDIO Dallas Grey Upholstered and Brown Finished Wood 7-Piece Dining Set (171-10954-10519)
- HOMELEGANCE Holverson Dining Table 96in H (1715-94)
- FLASH FURNITURE Square Square Mahogany Resin Table Top, 30", 30" W X 30" L X 2" H, Resin, Mahogany (TP-MAH-3030-GG)
- Compamia Dining Room Tables & Sets