Shop All Dining Room Tables & Sets
Compamia
Rectangle Dining Table, 31 in W X 55 in L X 29 in H
Mfr # ISP182-WHI
Zoro # G503850055
product price: $295.99
/ea
Free Shipping & Returns
$295.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rectangle
- Width 31 in
- Length 55 in
- Height 29 in
- Assembled/Unassembled Assembled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Compamia
- MFR # ISP182-WHI
- Zoro # G503850055
- UPC # 8697443558155
- Country of Origin China
- Category Dining Room Tables & Sets
Dimensions
Width | 31 in |
Length | 55 in |
Height | 29 in |
Details
Item | Dining Table |
Shape | Rectangle |
Assembled/Unassembled | Assembled |
Features | Adjustable Feet; UV Resistant; Weather Resistant; Durable |
Color | White |
Material | Resin |
Includes | Base |
Series | Sunrise |
Indoor/Outdoor | Indoor/Outdoor |
Description
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH Chaise Lounge Covers Blue, 2PK (CC-HS3085BL-2PK)
- OFFICESOURCE OS Laminate Lateral Files 3 Drawer Lateral File Cabinet (PL183CH)
- ZORO SELECT Mini Blinds, 72" Lx 34" W, White, Faux Wood (493P50)
- FLASH FURNITURE King, Bedford Headboard, Brown Fabric (HG-HB1704-K-DBR-GG)
- INTERNATIONAL CONCEPTS Round Pedestal Table, 36 in W X 48 in L X 36.1 in H, Wood, Distressed Hickory/Stone (K41-36RXT-27B-6B)
- SAUDER Boone Mountain Dining Table Chalked Ches , 1 in. thick split top provides durability (432076)
- BAXTON STUDIO Lenoir Sand Upholstered Espresso Wood 7-Piece Dining Set (162-10523-10519)
- KFI Rectangle KFI Midtown 3.5 x 10 FT Conference Table, Mahogany Finish, Bistro Height, 42 W X 120 L X (F42120-BMT3696-41-7122K)
- ALSTON QUALITY Alston Quality 3650-30-M-Tan Biedermeier Stool Mahogany Frame (3650-30/M/Tan)
- FLASH FURNITURE Rectangle Copper Metal Table, 31-1/2"X63", 31.5" W X 63" L X 29.5" H, Metal, Orange (ET-CT005-POC-GG)
- FLASH FURNITURE Natural Lam, Banquet Chair, Rnd, 36" (RSRB1003-GG)
- Compamia Dining Room Tables & Sets