Shop All Sofas & Love Seats
Compamia
Compamia ISP845-WHI Miami Loveseat - White-
Mfr # ISP845-WH
Zoro # G003850142
Item requires special delivery charges. A $99.00 per item surcharge will be applied.
$815.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Compamia
- MFR # ISP845-WH
- Zoro # G003850142
- UPC # 8697443552801
- Country of Origin China
- Category Sofas & Love Seats
Description
Miami resin patio loveseat with cushion. Wickerlook resin is a natural looking un-woven one piece furniture technology. No metal parts to rust, no moving parts that can break.
Made for commercial durability.
UV treated.
Cushions available in Sunbrella colors.
Material: Resin.
Dimensions: 50" W x 30" D x 35" H.
Seat Height: 15" without cushion.
3" Sunbrella cushions sold separetely.
Wickerlook resin open weave design.
Not woven, won't ever unravel.
No metal parts, no rust.
One piece, no assembly.
Color: White.
Miami Resin Loveseat White is stackable.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIBB HOME Bamboo Comfort 6-Piece Luxury Sheet Set - King - Ivory (1300)
- MODWAY FURNITURE Charisma Channel Tufted Performance Velvet Living Room Sofa Navy (EEI-3886-NAV)
- FLASH FURNITURE Round Mahogany Laminate Table w/Rnd Base, 24", 24" W, 24" L, 31.125" H, Laminate Top, Wood Grain (XU-RD-24-MAHTB-TR18-GG)
- WINSOME 26.77 x 10.87 x 10.87 in. Rex Umbrella Stand with Metal Tray (94712)
- GEC Leather Reception Sofa - Brown - Hercules Imperial Series (111-3-BN-GG)
- DREAMSEAT Silver Sofa with New York Giants Primary Logo (XZ7759001SOCDBK-PSNFL21010)
- BAXTON STUDIO Ambra Glam and Luxe Black Velvet Upholstered and Button Tufted Sofa with Gold-Tone Frame (195-11714-ZORO)
- OFFICESOURCE Tribeca Collection Tribeca Sofa (9683AGT)
- BESTAR Bestar Pur Full Murphy Bed with Sofa and Shelving Unit (90W) in White (26798-000017)
- FLASH FURNITURE Sofa, 31" x 32", Upholstery Color: Gray (ZB-LACEY-831-2-SOFA-GY-GG)
- DREAMSEAT Silver Sofa with Cincinnati Bengals Secondary Logo (XZ7759001SOCDBK-PSNFL20026)
- Compamia Sofas & Love Seats