Shop All Folding Chairs
Compamia
Compamia ISP770-ORA Forza Square Folding Table 31 inch Orange
Mfr # ISP770-ORA
Zoro # G204034266
Free Shipping & Returns
$229.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Style Folding Chair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Compamia
- MFR # ISP770-ORA
- Zoro # G204034266
- UPC # 8697443559527
- Country of Origin China
- Category Folding Chairs
Details
Style | Folding Chair |
Description
Features
- Legs fold up very easily for storage. Perfect for cafes, hotels.
- Table top in resin.
- Materials: Resin, Anodized Aluminum, Rubber.
- Extremely durable for outdoor temperatures.
- Maintenance free and Easy to keep clean.
- Perfect for heavy use in any indoor or outdoor area.
- Folding legs for easy storage.
- Dimensions: 28 H x 31 W x 31 D in.
- Color - Orange
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Mike Jones Photo 'Yosemite Falls Reflection' Canvas Art, 16x24 (ALI17873-C1624GG)
- LUXOR Steel, Plastic Open Charging Cart 16 Tablets Per Cart, 27"L x 14-3/4"W x 30"H (LOTM16)
- ZORO SELECT Leather Executive Chair, 23 1/2-, Fixed (452R16)
- INTERNATIONAL CONCEPTS Trestle Bench, Unfinished (KBE-72)
- FLASH FURNITURE Rustic Walnut Wood Seat for Colorful Metal Chairs (4-CH-31230M1D-GG)
- NATIONAL PUBLIC SEATING Folding Chair, Plastic, White, PK4 (821)
- ATLAS COMMERCIAL PRODUCTS TitanPRO™ White Resin Folding Chair (RFC6WH)
- NATIONAL PUBLIC SEATING Folding Chair, Plastic, Blue, PK4 (805)
- NATIONAL PUBLIC SEATING Folding Chair, Fabric, 29-1/2in H, Gray, PK4 (2205)
- FLASH FURNITURE Blue Plastic Stackable School Chair with 10.5" Seat Height (10-YU-YCX-003-BLUE-GG)
- BOSS Square Back Diamond Stacking Chair W/Arm In Black (B9503-BK)
- Compamia Folding Chairs