Shop All Patio Club Chairs & Chaise Lounges
Compamia
Compamia ISP089-WHI-TRQ Pacific Sling Chaise Lounge White Frame & Turquoise Sling - set of 2
Mfr # ISP089-WHI-TRQ
Zoro # G604057018
product price: $1,217.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,217.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Compamia
- MFR # ISP089-WHI-TRQ
- Zoro # G604057018
- Country of Origin China
- Category Patio Club Chairs & Chaise Lounges
Description
Features
- Pacific resort quality sling chaise lounge with white frame and turquoise sling
- Simple sleek design with commercial strength
- Sling is made with Serge Ferrari mesh fabric
- Chaise is very comfortable and no need for cushions
- Back adjustable to 5 positions and folds flat for more comfortable sun bathing
- Recessed wheels for mobility
- Stacks for easy storage
- Frame made of marine grade resin polypropylene
- Extremely durable and comfortable
- Commercial grade
- Color: White & Turquoise
- Material: Resin
- Dimension: 14" H x 27" W x 76" L
- Weight: 90 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Outdoor Bench, 72 in. L, 24 in. W, Blue (4HUU2)
- EGO Lawn Mower Blade, 20 in. L, 2 in. W (AB2000)
- IGLOO IMX Tan 24 qt Ice Chest (50536)
- ZORO SELECT Fence Post, Height 36 In (4LVG3)
- PERFECT Premium Quality Cedar Patio Chair (PG2480937)
- FLASH FURNITURE Charlestown All-Weather Poly Resin Wood Adirondack Chair in White (JJ-C14501-WH-GG)
- ALGOMA NET Algoma Net 1500208209 Hanging Soft Comfort Chair; Blue (1500208209)
- DESIGN TOSCANO Giant Red King Crab Sculptural Chair (NE590079)
- FLASH FURNITURE Cocoa Rattan Patio Chair w/ Bamboo-Aluminum Frame (SDA-AD642003R-1-GG)
- FLASH FURNITURE 2PK Gray/Black Outdoor Folding Patio Sling Chair (2-TLH-SC-044-B-GG)
- SUNCAST Elements Rocking Chair with Storage and Two-Tone Dove Gray and Ice Cube collection (BMRC1020)
- Compamia Patio Furniture