Shop All Patio Dining Chairs & Stools
Compamia
Compamia ISP028-LBL Diva Resin Outdoor Dining Arm Chair Light Blue - set of 2
Mfr # ISP028-LBL
Zoro # G803849810
Free Shipping & Returns
$655.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Compamia
- MFR # ISP028-LBL
- Zoro # G803849810
- UPC # 8697443556267
- Country of Origin China
- Category Patio Dining Chairs & Stools
Description
Features
- Diva resin outdoor dining arm chair.
- Super sturdy commercial strength.
- Made from commercial grade resin with gas injection molded legs.
- Heavier and wider than most resin chairs of its type.
- So elegant that it is suitable for indoors, so durable that it is used outdoors.
- Resistant to suntan oils, chlorine and saltwater.
- Material: Resin.
- Dimensions: 22 W x 21 D x 34 H in.
- Seat Height: 18 in.
- Color: Light Blue
- Pack of 4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Filter, Oil 6" x2.5" x2.5" (A-AR26350)
- CAMCO RV Slide Out Corner Guards, Black (CMC42204)
- BONIDE PRODUCTS Weed Kill Ultra Pint Concntrat (309)
- DESERT EQUESTRIAN Desert Equestrian Legends PonyPals Brush 6-3/8" (2289)
- FLASH FURNITURE Lila 2 Pack Medium Brown Rattan Indoor-Outdoor Restaurant Stack Chair (2-TLH-037-DK-BN-GG)
- FLASH FURNITURE 4PK Brown Outdoor Stack Chair w/ Flex Material (4-JJ-303C-B-GG)
- FLASH FURNITURE 5PK Brown Outdoor Stack Chair w/ Flex Material (5-JJ-303C-B-GG)
- FLASH FURNITURE Commercial Black Restaurant Stack Chair with Arms (TLH-018C-BK-GG)
- FLASH FURNITURE Lila 2 Pack Black Rattan Indoor-Outdoor Restaurant Stack Chair (2-TLH-037-BK-GG)
- FLASH FURNITURE 2PK Navy Outdoor Barstools with Flex Material (2-JJ-092H-NV-GG)
- LANCASTER TABLE & SEATING Harbor Gray Outdoor Arm Chair (427CSMARMGRY)
- Compamia Patio Furniture