Shop All Dining Room Chairs
Compamia
Compamia ISP015-GRE Sunshine Resin Dining Arm Chair Green - set of 2
Mfr # ISP015-GRE
Zoro # G403760539
product price: $311.99
/ea
Free Shipping & Returns
$311.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Compamia
- MFR # ISP015-GRE
- Zoro # G403760539
- UPC # 8697443550722
- Country of Origin China
- Category Dining Room Chairs
Description
Features
- Sunshine resin stackable arm chair.
- Made from commercial grade resin plastic.
- Used by state parks, pools, restaurants, cafes and hotels.
- Resistant to suntan oils, chlorine, sun, rain and all weather conditions.
- Color: Green
- Collection: Sunrise
- Material: Resin
- Dimensions: 23.5 W x 20 D x 35.5 H in.
- Arm Height: 26 in.
- Pack of 4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HON 18-1/4" W 5 Drawer File Cabinet, Light Gray, Legal (H315C.P.Q)
- INFINITY INSTRUMENTS Skipper 16 in. Wall Clock Red (20309RD-4547)
- BOSS Mesh Guest Chair with Casters, Black (B6909R-CS)
- BAXTON STUDIO Landen Mid-Century Modern Walnut Brown and Gold Finished Wood 2-Door Entryway Shoe storage Cabinet (174-10958-Zoro)
- FABULAXE Plastic DSW Shell Dining Chair with Solid Beech Wooden Dowel Eiffel Legs, White, PK 4 (QI003746.WT.4)
- EAST WEST FURNITURE East West Furniture DOC-MAH-W Dover Dining Room Chairs with Wood Seat - Mahogany - Set of 2 (DOC-MAH-W)
- MANHATTAN COMFORT Reine Faux Leather Dining Chair (Set of Two) in Saddle and Walnut (DC007-SA)
- BAXTON STUDIO Pascha Modern Black Faux Leather Upholstered Dining Chair, PK4 (146-8787)
- BAXTON STUDIO Landry ModernBlack Finished Polypropylene Plastic 4-Piece Stackable Dining Chair Set (192-4PC-12027-ZORO)
- BAXTON STUDIO Harland Mid-Century Modern Black Faux Leather Upholstered and 2-Piece Wood Dining Chair Set (Set of 2 188-11679-ZORO)
- MODWAY FURNITURE 34 H x 19 W x 23.5 L in. Viscount Fabric Dining Chair, Beige (EEI-2227-BEI)
- Compamia Dining Room Chairs