Shop All Portable Electric Heaters
Compak Plus
In Wall Fan Heater Wht
Mfr # 67509
Zoro # G800464016
original price:
$151.99
5% off
new price: $143.99
/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Color White
- Features Thermal Cut-off
- Standards UL Listed
- Voltage 120V AC
- Heater Type Convection Heater
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Compak Plus
- MFR # 67509
- Zoro # G800464016
- UPC # 27418675095
- Country of Origin United States
- Category Portable Electric Heaters
Details
Electric Heater Item | Com-Pak Plus CSC151TW Space Heater |
Heater Color | White |
Features | Thermal Cut-off |
Standards | UL Listed |
Voltage | 120V AC |
Heater Type | Convection Heater |
Amps AC | 12.50 A |
Description
The Com-Pak Plus 1500-Watt 120-Volt Fan-Forced In-Wall Electric Heater is an efficient and affordable way to add warmth without installing ductwork. With multiple installation options and proven safety features your family can enjoy safe sensible warmth for years. This wall white heater warms an area up to 250 sq. feet in a hurry with a fast-heating coil element.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOODWAY TECHNOLOGIES Flexible shaft 17' for 9/16"-1" ID Tubes (GTC-703-17)
- FOSTORIA Quartz Tube, 1500W Output, 120 V AC (671-6258)
- GLOBAL INDUSTRIAL Pleated MERV 8 Standard Capacity Air Filter, 25W x 20H x 2D (B2318699)
- AMERICAN BLOWER SUPPLY Manual Blastgate, Galvanized Steel Gate, Zinc Electroplated Body, 18 1/2 in W, 13 1/2 in L (BGG08C)
- COMPAK PLUS Wall Heater 1000W (67508)
- COMPAK PLUS Wall Heater 2000W (67507)
- COMPAK PLUS Wall Heater 1500W (67506)
- LORELL 3-Setting Heater, 3 x Heat Settings, Portable, White (33978)
- FOSTORIA Portable Electric Salamander Heater, 480V AC, 3 Phase (FES-6048-3)
- HONEYWELL Tower Heater, 8-7/10"Wx6-7/10"Lx12-4/5"H, Black (HWLHCE311V)
- MAXX AIR 7 In. Electric Indoor Portable Fan-Forced Ceramic Heater (H1027UPS)
- Compak Plus Heaters & Furnaces