Shop All Cabinet Hinges
Compact Hinges
Nickel 105 degree 1/2 Overlay Soft Close Compact Face Frame Hinge 10PK
Mfr # PI.H294-SCx10
Zoro # G405831084
product price: $31.19
/pk 10, $3.12/ea
$31.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Metal
- Mounting Screw-On
- Finish Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Compact Hinges
- MFR # PI.H294-SCx10
- Zoro # G405831084
- UPC # 841572167278
- Country of Origin China
- Category Cabinet Hinges
Details
Item | Cabinet Hinge |
Material | Metal |
Mounting | Screw-On |
Finish | Nickel |
Description
Concealed hinges are perfect for creating that ultra-sleek, modern design in your kitchen or bathroom cabinets. They allow you to install your cabinet doors so that the hinges are not seen when the door is closed creating a seamless finish. For those who prefer a simple, clean appearance these are the perfect hinges.
• 105 degree door opening
• 1/2 in. overlay
• Soft Close
• Screw-On Type
• One piece Face-Frame Hinge
• Six way adjustability
• Screws NOT included
• 105 degree door opening
• 1/2 in. overlay
• Soft Close
• Screw-On Type
• One piece Face-Frame Hinge
• Six way adjustability
• Screws NOT included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JMA JMA:SC1 Keys - Brass Finish Schlage Key Blanks (JMA-SLG-3E-BR)
- YALE Manual Hydraulic 1100 Door Closer Interior, Black (1101 x BSP)
- PEDESTAL PRO Gooseneck Pedestal, 64"H, 35 lb. (64-9C-S)
- BALDWIN Estate Satin Nickel Door Stop (4045.150)
- BLUM 120+ Degree Self-closing Doweled Overlay Plus Hinge (73T5580)
- HARDWARE RESOURCES Heavy Duty 0 mm Non-Cam Adj Zinc Die Cast Plate for Cabinet Refacing for 500 Series Euro Hinges (400.3553.75)
- NATIONAL HARDWARE SELF CLOSE SPRG HINGE 2"" (N240-481)
- HICKORY HARDWARE Hinge Semi-Concealed, 2PK (P2710F-VB)
- HICKORY HARDWARE Hinge Double Demountable, 2PK (P5311-SN)
- AMEROCK 3/8in 10 mm Inset Self-Closing, Face Mount Polished Brass Hinge - 1 Pair (BPR34283)
- HICKORY HARDWARE Hinge Single Demountable, 2PK (P5313-AB)
- Compact Hinges Cabinet Hinges