Shop All Toilet Paper
Compact
Bathroom Tissue, White, 18 PK
Mfr # GPC19378
Zoro # G701839692
product price: $84.75
/pk 18, $4.71/ea
Free Shipping & Returns
$84.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toilet Paper Type Bathroom Tissue
- Color White
- Sheet Size 4.05" x 3.85"
- Features Soft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Compact
- MFR # GPC19378
- Zoro # G701839692
- UPC # 73310193786
- Country of Origin United States
- Category Toilet Paper
Dimensions
Sheet Size | 4.05" x 3.85" |
Details
Item | Coreless Recycled Toilet Paper |
Toilet Paper Type | Bathroom Tissue |
Color | White |
Features | Soft |
Description
Specifically designed to fit Georgia-Pacific Compact Tissue Dispensers and increase tissue capacity while optimizing storage space, this cost-effective coreless tissue will satisfy all of your customer and employee needs. Compact offers the comfort of two-ply softness with reliable performance you can count on. 100 percent tissue usage helps eliminate stub roll waste and saves you money. High-capacity roll reduces service calls to refill dispensers and reduces the risk of runout.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOJO TFX 1200mL Foam Soap Dispenser, Touch-Free, Brushed Metallic (2799-12-EEU00)
- RIDGID Wet/Dry Vacuum, 14 gal., HEPA Certified, 2-1/2" Hose Dia., 105 cfm (RV2400HF)
- GEN Center Pull Paper Towels, 2 Ply, 600 Sheets, 500 ft, White, 6 PK (G602)
- RUBBERMAID COMMERCIAL Rubbermaid® Replacement Handle 6361 For Push Brooms - Wood Threaded Handle (FG636100LAC)
- COMPACT Bathroom Tissue, White, 36 PK (GPC19375)
- COMPACT Compact Coreless Big Roll 2 Ply White Bath Tissue, PK18 (19378)
- COMPACT Coreless 2-Ply Bathroom Tissue 2-Ply Rolls 1000 Sheets, PK36 (19375)
- SCOTT Control, Interfold, 250 Sheets, White, 36 PK (48280)
- SCOTT Carton, 2 Ply, 506 Sheets, White, 80 PK (13217)
- GENUINE JOE Standard, 500 Sheets, White, 80 PK (GJO2508080)
- COASTWIDE PROFESSIONAL TWO-PLY STANDARD TOILET PAPER, SEPTIC SAFE, WHITE, 3.5 X 4.3, 96PK (365377)
- Compact Toilet Paper