Shop All Toilet Paper Dispensers & Holders
Compact
Bath Tissue Dispenser, Coreless, 11-3/4"x6-9/10"x13-1/4", BK
Mfr # GPC56744A
Zoro # G302456878
product price: $29.89
/ea
$29.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Dispenser
- Toilet Roll Type Coreless
- Color Black
- Depth 6.9"
- Width 11.8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Compact
- MFR # GPC56744A
- Zoro # G302456878
- UPC # 36500306854
- Country of Origin China
- Category Toilet Paper Dispensers & Holders
Dimensions
Depth | 6.9" |
Width | 11.8" |
Height | 13.3" |
Details
Item | Toilet Paper Dispenser |
Dispenser Product Grouping | Toilet Paper Dispenser |
Toilet Roll Type | Coreless |
Color | Black |
Features | Lockable |
Capacity | 6000 x Sheet; 12000 x Sheet |
Description
Coreless bath tissue dispenser holds four separate rolls to help reduce the risk of run out in busy locations. Rolls face forward to minimize tabbing and comes with a dependable roll advancing system for extended service and increased patron satisfaction. Lockable design helps prevent pilferage for reliable product control. Bath tissue dispenser is designed to hold up to 6,000 2-ply rolls or 12,000 1-ply sheets.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTT Essential C-Fold Paper Towels, 1 Ply, 200 Sheets, White, 9 PK (3623)
- LIBMAN COMMERCIAL Large Precision Angle Broom And 13 Dustpan, 4PK (248)
- WINDEX Windex Original 2Ltr (00128)
- BOARDWALK Standard Twin Toilet Tissue Dispenser, 13 x 8 3/4, Black (R3670BKBW)
- COMPACT Tissue Dispenser, 10-1/8"x6-3/4"x7-1/8", Translucent SKE (GPC56784A)
- GINGER Surface Open Toilet Paper Holder, Polished Chrome (2806R/PC)
- TORK Tork Jumbo Toilet Paper Roll Dispenser Smoke T22, High Capacity, 66TR (66TR)
- INTERDESIGN Toilet Tissue Stand Plus (68710)
- KOHLER Margaux Horizontal Toilet Tissue Hold (16265-CP)
- ATLAS Cpc 4.1 X 3.1 In. 1 Ply Toilet Tissue, White, 96Pk (115 CPC)
- MOEN Colinet Paper Holder Bl (YB0508BL)
- Compact Toilet Paper Dispensers & Holders