Shop All Engine Components
Comp Cams
SM BLK CHEV PUSHRODS ST16
Mfr # 7812-16
Zoro # G010994693
product price: $48.29
/ea
$48.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Various Camshaft
- Application For Use With Guideplates; Street Rods/ RV/ Daily Driver
- Case Material Chromemoly
- Bottom Tip Style Ball
- Tubing Diameter 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Comp Cams
- MFR # 7812-16
- Zoro # G010994693
- UPC # 36584400110
- Country of Origin United States
- Category Engine Components
Dimensions
Tubing Diameter | 5/16 in |
Overall Length | 7.794 in |
Details
Type | Various Camshaft |
Application | For Use With Guideplates; Street Rods/ RV/ Daily Driver |
Case Material | Chromemoly |
Bottom Tip Style | Ball |
Position | Intake And Exhaust |
Features | Heat-Treated; Oiling |
Top Tip Style | Ball |
Tip Attachment | Welded |
Description
Street Rods/RV/Daily Driver, Intake and Exhaust, 5/16 Inch Diameter, 7.794 Inch Length, Chromoly, Set of 16
- •Best Choice When Building Street Rods, RVs Or Daily Driver Engines
- •Meet Or Exceed All OE Pushrod Specifications
- •Mate Perfectly With High Energy(TM) Or Magnum Rockers
- •50 State Legal
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAFRAMO Kona 817 24V 3-Speed 7" Waterproof Fan - Black (817CA24BBX)
- FJC Universal Pag Oil, 8 oz. (2468)
- NOCO Battery Protector, Aerosol Can, 12 oz. (A202)
- BALDWIN FILTERS Air Filter, 8-11/16 x 1-3/8 in. (PA4197)
- COMP CAMS Rocker Arm Tray (C56-5329)
- COMP CAMS 0.31 in. Hi-Tech Push Rod Set for 1965-1975 Chevy Bel Air 7.4L (7954-16)
- KWIK TEK Kwik Tek 10000-03-A-OR Orange Type II Keyhole for Youth (10000-03-A-OR)
- PERFORMANCE TOOL 80-Pc Vacuum Cap Assortment (W5232)
- DORMAN 097-018 Fiber Drain Plug Gasket, Fits 11/16So, M18 (097-018)
- MOPAR Valve Spring, 53010388 (53010388)
- ZEROSTART ENGINE HEATER 400W 120V, 28MM THREAD, BRASS ADAPTER ACCURA, HONDA, SAAB, SATURN (3100006)
- Comp Cams Engine Components