Shop All Engine Components
Comp Cams
COMP Cams 2100 Magnum Double Roller Timing Setss
Mfr # C56-2100
Zoro # G704075622
Free Shipping & Returns
$125.99
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
- Brand Comp Cams
- MFR # C56-2100
- Zoro # G704075622
- UPC # 747925278533
- Country of Origin China
- Category Engine Components
Description
Dynamically balanced for smoother operation, COMP Cams magnum double roller timing sets are built for maximum street performance. They have crank sprockets with three key ways for normal timing or 4° advance/retard. Heat-treated, pre-stretched, double-row chains provide extra strength and reliability.
Features- Magnum double roller timing sets
- Ideal for mild street performance applications
- Induction-hardened cast iron camshaft gear and billet steel crank sprocket
- Heavy-duty, heat-treated true double roller timing chain
- 3-keyway crank sprocket for 4° incremental adjustability
- Hardened cast iron
- 4 degree incremental adjusting
- 4 degree maximum advance for mild street performance uses
- Engine make/size - Chevy small block (262-400)
- 1955-91 chevy small block v8 265-400 (except with factory roller
- 1978-86 chevy v6 90°, 200/229/262
- 1972-1987 - Buick
- 1991 - Buick
- 1980 - Cadillac
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
- CURT Dual-Output Electrical Adapter, 57674 (57674)
- BALDWIN FILTERS Air Filter, 8-3/8 x 10-1/2 in. (PA1673)
- STENS Oem Replacement Belt For Scag Freedom Z With 48 In. Deck (265-177)
- CURT Replacement Adjustable Ball Mount Pins (45931)
- COMP CAMS SM BLK CHEV PUSHRODS ST16 (7812-16)
- COMP CAMS 0.31 in. Hi-Tech Push Rod Set for 1965-1975 Chevy Bel Air 7.4L (7954-16)
- COMP CAMS Rocker Arm Tray (C56-5329)
- DORMAN Steering Cooler, 918-301 (918-301)
- ARP SB CHEVY 4-BOLT LARGE JOURNAL MAIN BOLT KIT (134-5202)
- MIDWEST FASTENER 1/2"-20 Double Oversized Fine Thread Self-Tapping Oil Pan Plugs 3PK (69366)
- ZAMP Zamp ZAMNT002003 Z-Tech Series 2A Head & Neck Restraint; Gray (ZAMNT002003)
- Comp Cams Engine Components