Shop All Wall Plates
Commscope
WALL PLATE STAINLESS STEEL, 3.2" LUG SPACING, 760117572
Mfr # 440340
Zoro # G6582747
product price: $20.79
/ea
Sold in multiples of 5 for $103.95
$103.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Commscope
- MFR # 440340
- Zoro # G6582747
- Country of Origin Unknown
- Category Wall Plates
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERMATIC Load Center, T, 125A, 240V (T40004R)
- SCHNEIDER ELECTRIC Contact Block, Momentary, 1NO, 22 mm, 10A @ 600V AV, Screw-clamp Terminal (ZBE101)
- SQUARE D Push Button Control Station, Up/Down/Stop (9001BG305)
- LEVITON Tggl Univ Slde Dimmer La (TSL06-1KT)
- LEVITON Receptacle 1 Gang Wallplate (84004-40)
- LEVITON Wallplate Decora 1G Ss (84401-040)
- EATON WIRING DEVICES Wallplate Deco 1G Blank Brown (2129B-BOX)
- NEXTGEN 1597TRICC4 15A 125V Self Testing GFCI Receptacle; Ivory (NE601505)
- MULBERRY Number of Gangs: 3 430 Stainless Steel, Satin Finish (97383)
- HUBBELL Toggle Switch Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, Gray (PJ2GY)
- AMERELLE Amerelle 3008805 Century Stamped Steel Rocker Wall Plate - Matte Black (3008805)
- Commscope Lighting Controls