Shop All Wire Connectors
Commscope
Oc-Adp-S2-S2-Nncs
Mfr # 023826-000
Zoro # G805788056
Sold in multiples of 11 for $86.35
$86.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Green
- Series OC-ADP
- Number of Ports 1
- Standards IEC 60754-1; IEC 61300-3-42
- Max. Temp. 70°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Commscope
- MFR # 023826-000
- Zoro # G805788056
- Country of Origin Belgium
- Category Wire Connectors
Details
Color | Green |
Series | OC-ADP |
Number of Ports | 1 |
Item | Fiber Adapter |
Standards | IEC 60754-1; IEC 61300-3-42 |
Max. Temp. | 70°C |
Type | Simplex |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 30-39/64" L, 0.35" W, Black Plastic Cable Tie, Package quantity: 50 (PLT8H-L0)
- SOUTHWIRE Building Wire, THHN, 14 AWG, 50 ft, Green, Nylon Jacket, PVC Insulation (22959183)
- ZORO SELECT One Hole Lug Compress Connector, 1/0 AWG (24C345)
- EATON Non-Illuminated Selectr Switch, A600/P600 (HT8JCH8EF1Q1)
- ANCOR Heat Shrink Multi-Wire Step Down Butt Connectors 24-8 Assorted (320000)
- GROTE Double Seal Pigtail (66911)
- ANDERSON POWER PRODUCTS PP75 CONN BLACK (1300G4)
- MIDWEST FASTENER 16 WG to 14 WG x 1/4" x 0.8" Insulated Female Connectors 20PK (60836)
- GARDNER BENDER PushGard 10-14 Ga. Pigtail Green 25 pk (GGP-1282N)
- SHOCKWAVE 20 ft. SCP Wire & Cable 2 Conductor Gauge 18 Strand (SH705970)
- CMPLE 1 PAIR OF High-Quality Copper Speaker Banana Plugs- Open Screw Type (106-N)
- Commscope Wire Connectors