Shop All Electrical Box Hardware
Commscope
Mounting Kit, 1 Gang, Thermoplastic, Mounting Box
Mfr # M108FR3-262
Zoro # G2838903
product price: $5.19
/ea
Sold in multiples of 25 for $129.75
$129.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Material Thermoplastic
- Width 1.4 in
- Box Type Mounting Box
- Depth 0.29 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Commscope
- MFR # M108FR3-262
- Zoro # G2838903
- Country of Origin Unknown
- Category Electrical Box Hardware
Dimensions
Width | 1.4 in |
Depth | 0.29 in |
Height | 3.93 in |
Details
Item | Mounting Kit |
Number of Gangs | 1 |
Material | Thermoplastic |
Box Type | Mounting Box |
Color | White |
Mounting | Flush Mount |
Number of Ports | 3 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VAST Safety End Cap, 1-5/8"X1-5/8", Grey, PK10 (V800NEOCPGY-10)
- ZORO SELECT Ferrule, Copper, 0.47 in L, PK100 (797V05)
- HUBBELL WIRING DEVICE-KELLEMS Round Cover/Flange Assembly, Screw Mount, Non-Metallic, 6.25 in Dia, Molded, Brown (PFBCBRA)
- STA-KON Butt Splice Connector, 12-10 AWG, Yel, PK50 (2RC10X)
- L.H. DOTTIE Knockout Seal, Carbon Steel, Box (KO100)
- STERILITE CORPORATION Sterilite 19618606 Small Clip Box with Soft Fern Latches (19618606)
- NVENT HOFFMAN Clamp Kit, NOVAL Accessory, Stainless Steel (AL18)
- MULBERRY Electrical Box Extension, Box Extension Accessory, 1 Gang, Aluminum, Universal (30229)
- RACO Locknut, Locknut Accessory, Steel (1243)
- RACO Mud Ring, NOVAL Accessory, 1 Gang, Galvanized Zinc, Square Box (782)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 12 Gang, Steel, Conductive (CP2420G)
- Commscope Electrical Box Hardware