Shop All Electrical Box Hardware
Commscope
Mounting Kit, 1 Gang, Thermoplastic, Mounting Box
Mfr # M108FR3-003
Zoro # G2838124
product price: $4.99
/ea
Sold in multiples of 25 for $124.75
$124.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Material Thermoplastic
- Width 1.4 in
- Box Type Mounting Box
- Depth 0.29 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Commscope
- MFR # M108FR3-003
- Zoro # G2838124
- Country of Origin Unknown
- Category Electrical Box Hardware
Dimensions
Width | 1.4 in |
Depth | 0.29 in |
Height | 3.93 in |
Details
Item | Mounting Kit |
Number of Gangs | 1 |
Material | Thermoplastic |
Box Type | Mounting Box |
Color | Black |
Mounting | Flush Mount |
Number of Ports | 3 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wall Switch, 20A, Ivory, 2-Pole Type, Toggle (4902BI)
- SCHNEIDER ELECTRIC Relay, Side Flange, 1.4VA, 3PDT, 12VDC (788XCXRC1-12D)
- EATON IEC Magnetic Contactor, 3 Poles, 24 V DC, 25 A, Reversing: No (XTCE025C01TD)
- TEMPCO Thermocouple, Type J, Lead 144 In (TCP60091)
- RACO Concrete Ring, Ring Accessory, Steel, Floor Box (274)
- WIREMOLD Poke-Thru Device (RC4CTCBK)
- BELL OUTDOOR Mud Ring, Ring Accessory, 2 Gang, 843, Floor Box (843)
- ALLEN TEL Rack Mount Fiber Optic Cabinet (GB324)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 16 Gang, Steel (A10N10P)
- SIGMA ELECTRIC Receptacle Cover, Cover Accessory, 1 Gang, Die-Cast Metal (14224)
- BELL OUTDOOR Masonry Box, Box Accessory, 5 Gang, Steel, Electrical Box (699)
- Commscope Electrical Box Hardware