Shop All Circuit Breaker & Panelboard Accessories
Commscope
M-SERIES RUGGEDIZED CAP, PROTECTIVE CAP FOR MIR-RJ45,760042978
Mfr # MIR-CAP
Zoro # G3196077
product price: $17.99
/ea
Sold in multiples of 5 for $89.95
$89.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Flush Mount
- Termination 110
- Gang 1
- Number of Ports 1
- Category CATEGORY 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Commscope
- MFR # MIR-CAP
- Zoro # G3196077
- Country of Origin Unknown
- Category Circuit Breaker & Panelboard Accessories
Details
Item | PROTECTIVE CAP |
Mounting | Flush Mount |
Termination | 110 |
Gang | 1 |
Number of Ports | 1 |
Category | CATEGORY 6 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Lug Compression Connector, No.6 AWG (LCAX6-38-L)
- EATON BUSSMANN Open Fuse Block, R UL Class, 3 Poles, 0 to 30A Amp Range, 250V AC/DC Volt Rating (RM25030-3PR)
- APPLETON ELECTRIC Conduit Outlet Body, C, 1/2 In. (GRFC50-A)
- IFM Cordset, 4 Pin, Receptacle, Female (EVC154)
- SQUARE D Replacement cover, QO, for 20 space load center, flush, wide gutter, white (QOC20UFWGW)
- SQUARE D Cb Terminal Nut Insert Kit (3) (S37445)
- SQUARE D Load Center Neutral Lug Kit 70A (QO70AN)
- GE Retainer, 225A, 1Wx1.5inL (THQLRK1)
- ABB KXTBRHEBFP, RHE_B XT1-XT3 F/P BASE EXT ROT HNDL (KXTBRHEBFP)
- SQUARE D Load Ctr Main Lg Hml100A (HOM612L100RBCP)
- SIEMENS Meter Mounting, 200A, 600V (SUAT317-0G)
- Commscope Circuit Breaker & Panelboard Accessories