Shop All Wire Connectors
Commscope
LDF4 N-TYPE MALE STRAIGHTCONNECTORPOSITIVE STOP
Mfr # L4TNM-PSA
Zoro # G7891579
Sold in multiples of 5 for $154.25
$154.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 76.71 mm
- Material Bare Copper
- Max. Temp. 85°C
- Standards IEC 61169-16:9.5; ISO 9001:2015
- Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Commscope
- MFR # L4TNM-PSA
- Zoro # G7891579
- Country of Origin Unknown
- Category Wire Connectors
Dimensions
Length | 76.71 mm |
Diameter | 0.88 in |
Details
Item | Wireless and Radiating Connector |
Material | Bare Copper |
Max. Temp. | 85°C |
Standards | IEC 61169-16:9.5; ISO 9001:2015 |
Type | Straight |
Contact Finish | Silver Plated; Trimetal |
Impedance | 50 Ohm Nominal Impedance |
Jacketing Material | No Jacket |
Plenum | Plenum |
Description
LDF4 N-TYPE MALE STRAIGHTCONNECTORPOSITIVE STOP
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Plug-In Bridge, Copper, Plastic, Red (NSYTRAL410)
- PANDUIT Butt Splice Connector, 16 to 14 AWG, PK25 (BSH14-Q)
- CARLING TECHNOLOGIES Toggle Switch, 3PDT, 9 Connections, On/Off/On, 3/4 hp, 10A @ 250V AC, 15A @ 125V AC (HM254-73)
- EATON WIRING DEVICES Tap 3Outlet Gnd 2P3W Plast Brn (1147B-BOX)
- ANDERSON POWER PRODUCTS PP15/30 2&4P MTG CLP 2/SET (1462G1)
- IDEAL Pigtail Connector, Pigtail, White, Pk25 (30-3470)
- MIDWEST FASTENER 3/8"-32 Coaxial 4-way Splitter F-Type Connectors 2PK (930927)
- BUCHANAN Twist On Wire Connector, 18-8 AWG, PK100 (WT6-1)
- ANDERSON POWER PRODUCTS Sbx Auxiliary Contact Kit (123001-001)
- LEVITON CIRCULAR CONNECTORS 50A 250VDC 600VAC LOCKING CONNECTOR (3762C)
- GARDNER BENDER Gardner Bender 13-084 WingGard®, Yellow, #84 - 500 pk. (13-084)
- Commscope Wire Connectors