Shop All Wire Connectors
Commscope
LDF4 N-TYPE FEMALE STRAIGHTCONNECTORPOSITIVE STOP
Mfr # L4TNF-PSA
Zoro # G7891612
Sold in multiples of 5 for $164.45
$164.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 2.9 in
- Type Straight
- Max. Temp. 85°C
- Standards IEC 61169-16:9.5; ISO 9001:2015
- Diameter 0.88 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Commscope
- MFR # L4TNF-PSA
- Zoro # G7891612
- Country of Origin Unknown
- Category Wire Connectors
Dimensions
Length | 2.9 in |
Diameter | 0.88 in |
Details
Type | Straight |
Item | Wireless and Radiating Connector |
Max. Temp. | 85°C |
Standards | IEC 61169-16:9.5; ISO 9001:2015 |
Material | Tinned Copper |
Contact Finish | Silver Plated; Trimetal |
Impedance | 50 Ohm Nominal Impedance |
Jacketing Material | No Jacket |
Description
LDF4 N-TYPE FEMALE STRAIGHTCONNECTORPOSITIVE STOP
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRAD HARRISON Cordset, 3 Pin, Receptacle, Female (103001A01F060)
- RACO Electrical Box, 21.5 cu in, Ceiling/Wall Box, 2 Gang, Steel, Octagon (167)
- SCHNEIDER ELECTRIC Illum Selector Switch, 2 Pos, 22mm, Green (ZB4BK1433)
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPN-RK-SP Series, Time-Delay, 1A, 250V AC, Non-Indicating (LPN-RK-1SP)
- ILSCO Nimbus Insulated Multi-Tap Connector, Co (PBTS-2-250-EC)
- ALLSTAR 0.38 in. Hole 2-Gauge Ring Terminals (ALL76117)
- CEP 60A 480V 3P4W IEC60309 CONN (460C7W)
- GARDNER BENDER Connector Blue Wire (19-089)
- KEENEY MFG End Cont Wste Dc 1.5X16 (125A-16WK)
- IDEAL Twist On Wire Connector, 22 AWG to 14 AWG, 600 V, Standard Style, Orange, 100 PK (30-073)
- HARTING Han A Base Panel 1 Lever (09200100301)
- Commscope Wire Connectors & Disconnects