Shop All Wire Connectors
Commscope
LDF4 7/16 DIN MALE STRAIGHTCONNECTORPOSITIVE STOP
Mfr # L4TDM-PSA
Zoro # G7891840
Sold in multiples of 5 for $144.75
$144.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 2.7 in
- Type Straight
- Max. Temp. 85°C
- Material Bare Copper
- Diameter 1.36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Commscope
- MFR # L4TDM-PSA
- Zoro # G7891840
- Country of Origin Unknown
- Category Wire Connectors
Dimensions
Length | 2.7 in |
Diameter | 1.36 in |
Details
Type | Straight |
Max. Temp. | 85°C |
Material | Bare Copper |
Item | Wireless and Radiating Connector |
Standards | IEC 61169-4:9.5; ISO 9001:2015 |
Contact Finish | Silver Plated; Trimetal |
Impedance | 50 Ohm Nominal Impedance |
Jacketing Material | No Jacket |
Description
LDF4 7/16 DIN MALE STRAIGHTCONNECTORPOSITIVE STOP
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Power Inverter, Modified Sine Wave, 3,600 W Peak, 1,800 W Continuous, 2 Outlets (PV1800GFCI TRIPP LITE)
- BELL OUTDOOR Electrical Box Cover, Round, Round, Steel, Blank and Flat (5374-2)
- VELVAC Butt Splice Connector, 16-14 AWG, Yel, PK10 (35430)
- BELL OUTDOOR Weatherproof Box, 4 Threaded Outlets 2", 1-Gang, Aluminum (5321-2)
- DAYCO 0.09 in. Fuel Line Connectors (D35-80600)
- GARDNER BENDER Wire Connector, Red, #86, PK25 (25-086)
- GARDNER BENDER WireGard 18-10 Ga. Copper Wire Wire Connectors Yellow 200 pk (16-004N)
- METRA ELECTRONICS BLUE VINYL BUTT CONNECTOR 22-18 GAUGE PACKAGE OF 100 (BVBC)
- GARDNER BENDER Blue Winged Wire Connectors (10-089)
- WIREMOLD Wire Connector Fitting, Pressure Type (W30)
- SIMPSON STRONG-TIE Adj Post Cap Zmax Lpc4Z (LPC4Z)
- Commscope Wire Connectors & Disconnects