Shop All Conduit Fittings
Commscope
LADDER RACK TRIANGULAR, WALL SUPPORT BRACKET KIT, 12"W BLACK 760084095
Mfr # CRTWSBK-12W
Zoro # G1195066
product price: $70.99
/ea
Sold in multiples of 2 for $141.98
$141.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black
- Type Ladder Rack
- Material Steel
- Components Support Systems
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Commscope
- MFR # CRTWSBK-12W
- Zoro # G1195066
- Country of Origin Unknown
- Category Conduit Fittings
Details
Finish | Black |
Type | Ladder Rack |
Material | Steel |
Components | Support Systems |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Mild Steel Pushbutton Enclosure, 5-3/4 in H, 2-3/4 in D (E2PBG)
- MONOPRICE Ethernet Cable, Cat 6, Yellow, 50 ft. (2326)
- HUBBELL WIRING DEVICE-KELLEMS Cable Connector, 3/8 In, Straight, Black (SEC38BA)
- SENSORSWITCH Occupancy Sensor, 450 sq. ft., Ceiling (CM 9 WR)
- HALEX Condut Couplng Stl 1/2 in.D (64005)
- WIREMOLD Conn Conduit Mtl Ivy (B-17)
- ABB Carlon 1/2 In. Straight Non-Metallic Liquid Tight Fitting (LN43DACTN)
- CALCONDUIT Elbow, 1 in., 45 Degree, GRC (876783)
- ABB Sealing Washer, Conduit, 3/8 In. (5261)
- ALLIED TUBE & CONDUIT Coupling, 6 in., GRC (904155)
- HALEX 12101B Set Screw Connector, 1/2 In, Zinc (12105B)
- Commscope Conduit Fittings