Shop All Conduit Fittings
Commscope
LADDER RACK, T-JUNCTION SPLICE KIT, BLACK 760084046
Mfr # CRTJSK
Zoro # G1197202
product price: $15.55
/ea
Sold in multiples of 10 for $155.50
$155.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black
- Type Ladder Rack
- Material Steel
- Components Couplers / Junctions
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Commscope
- MFR # CRTJSK
- Zoro # G1197202
- Country of Origin Unknown
- Category Conduit Fittings
Details
Finish | Black |
Type | Ladder Rack |
Material | Steel |
Components | Couplers / Junctions |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 22 mm, 1NO, Green (XB5AA61)
- IFM Cylindrical Proximity Sensor, 12mmD, 60mmL (IFR200)
- MARINCO Cll3Rn-Z Marinco Clear Cam Cover (CLL3RN-Z)
- STA-KON 18-14 AWG Non-Insulated Ring Terminal #6 Stud PK100 (B14-6)
- CALBOND Nipple, 3/4 in. x 4 in., PVC Coated (PV0740CN00)
- APPLETON ELECTRIC Reducing Bushing, Haz, Steel, 2 to 1/2In (RB200-50)
- FERNCO PQL 300 QWIK ELBOW (PQL-300)
- KEEN 49850 EMT Rain Tight Compression Connector 0.5 in. (KE612929)
- CANTEX Elbow, 90 Degree, 4 In Conduit, PVC, 32 In L (5133832)
- APPLETON ELECTRIC Female Union, HazLoc, Mal Iron, 1-1/2In (UNF150NR)
- O-Z/GEDNEY 3-PIECE COUPLING 1IN CONDUIT FITTING, 5PK (4-100)
- Commscope Conduit Fittings