Shop All Conduit Fittings
Commscope
LADDER RACK BUTT, SPLICE KIT, BLACK 760083899
Mfr # CRBSK
Zoro # G1203694
product price: $20.75
/ea
Sold in multiples of 5 for $103.75
$103.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black
- Material Steel
- Type Ladder Rack
- Components Splice
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Commscope
- MFR # CRBSK
- Zoro # G1203694
- Country of Origin Unknown
- Category Conduit Fittings
Details
Finish | Black |
Material | Steel |
Type | Ladder Rack |
Components | Splice |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Butt Splice Connector, 12-10 AWG, Yel, PK25 (BSV10Q)
- SQUARE D Miniature Circuit Breaker, QO Series 45A, 2 Pole, 120/240V AC (QO245)
- GE Retainer, 225A, 1Wx1.5inL (THQLRK1)
- TELEMECANIQUE SENSORS Limit Switch Head, Rllr Plunger, Top, .8 In (ZCE02)
- ABB 6322, 1/2 90 DEG NONMETALLIC TYPE A CONN, PK 10 (6322)
- TECTITE ELECTRICAL BY APOLLO 3/4 in. Non-Metallic Water Tight Push-to-Connect Elbow Connector (ELME34)
- PANDUIT Grounding Washer Kit, 3/8" Stud, PK100 (RGW-100-1Y)
- APPLETON ELECTRIC Box Of 2 Ins 45Deg Connector 112In Conduit Fitting (STB-45150L)
- HALEX Squeeze Connector, 1/2 in, Zinc, 25PK (04205B)
- RACO Noninsulated Conector, 1-1/4 In., Straight (3405)
- RACO Grounding Connector, 1/2 In., 90 Deg (3542-3)
- Commscope Conduit Fittings