Shop All Raceway Fitting Accessories
Commscope
LADDER RACK BRKT, 4" YLW
Mfr # FGS-HLDR-A
Zoro # G200418268
product price: $37.99
/ea
Sold in multiples of 5 for $189.95
$189.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Cable Routing / Wiring Duct
- Finish Yellow
- Components Hardware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Commscope
- MFR # FGS-HLDR-A
- Zoro # G200418268
- Country of Origin Unknown
- Category Raceway Fitting Accessories
Details
Type | Cable Routing / Wiring Duct |
Finish | Yellow |
Components | Hardware |
Description
LADDER RACK BRKT, 4" YLW
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERICSON Electrical Box, Outlet Box, 1 Gang, Thermoplastic Elastomer, Rectangular (6102)
- CALCONDUIT Sweep, 2 in. x 90 Deg x 36 in., GRC (876858)
- KILLARK Weatherproof Electrical Box, 18 cu in, FSC Box, 1 Gang, Malleable Iron, Rectangular (FSC-1M)
- NVENT CADDY Purlin Clamp, 3/8 IN Rod Size (3150037PL)
- NVENT HOFFMAN Closure Plate, Ind, Steel, 6in. H x 6in. L (F66LP)
- PANDUIT Single Gang Low Voltage 1-Piece Outlet B (JB1EI-A)
- NVENT HOFFMAN Panel Adapter, Comm, Steel, 8in. H x 8in. L (F88GPA)
- NVENT HOFFMAN Gasket and Screws, Wireway, 6in.Hx6in.L (F66WG)
- SQUARE D Wireway Fitting, Connector, 4x4 in., Indoor (LDB4C)
- NVENT HOFFMAN Closure Plate, Wireway, 12in.Hx12in.L (F1212GCPNKGV)
- CMPLE Corner Tee Reducer FMTR1150500W, White (1556-N)
- Commscope Raceway Fitting Accessories