Shop All Conduit Fittings
Commscope
LADDER RACK BRACKET KIT 1/2", USED IN FIBERGUIDE SYSTEM,
Mfr # FGS-HLDR-1/2
Zoro # G1189466
product price: $45.99
/ea
Sold in multiples of 3 for $137.97
$137.97
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Yellow
- Type Cable Routing / Wiring Duct
- Components Hardware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Commscope
- MFR # FGS-HLDR-1/2
- Zoro # G1189466
- Country of Origin Unknown
- Category Conduit Fittings
Details
Finish | Yellow |
Type | Cable Routing / Wiring Duct |
Components | Hardware |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 12-10 AWG Nylon Ring Terminal #10 Stud PK500, Insulation Color: Yellow (PNF10-10R-D)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/8" Inside Diameter - 100' Length - Purple (HS363-S100-PURPLE)
- SQUARE D Molded Case Circuit Breaker, QBL Series 125A, 2 Pole, 240V AC (QBL22125)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/8" Inside Diameter - 200' Length - Red (HS363-S200-RED)
- CANTEX Elbow, 90 Degree, 36" Radius, 2 In., PVC (5133848)
- CALCONDUIT Elbow, 3/4 in., 90 Degree, GRC (876770)
- ARLINGTON Connector Plastic For Type B Gray (NMLT7-1)
- RACO 34228 05 in Liquid Tight 90 Degree Conduit Connector (33053)
- CALCONDUIT Elbow, 1 in., 22-1/2 Degree, EMT (877040)
- REMKE Conduit Hub, Die Cast Zinc, 3/4" NPT (WH-2)
- L.H. DOTTIE L.H. Dottie 3'' Insulated No Thread Connector (NT300I)
- Commscope Conduit Fittings