Shop All Conduit Fittings
Commscope
LADDER RACK 15" - 18", WALL RAIL SUPPORT, KIT, BLACK 760084152
Mfr # CR15-18WRSK
Zoro # G1206162
product price: $48.99
/ea
Sold in multiples of 2 for $97.98
$97.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black
- Material Steel
- Type Ladder Rack
- Components Support Systems
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Commscope
- MFR # CR15-18WRSK
- Zoro # G1206162
- Country of Origin Unknown
- Category Conduit Fittings
Details
Finish | Black |
Material | Steel |
Type | Ladder Rack |
Components | Support Systems |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Barb Cable Tie CTSB11BK50-C, Blck, PK1000 (CTSB11BK50-C)
- BURNDY Insulated Multitap Connector, 2.91 In. L (1PBS1/0)
- EATON BUSSMANN UL Class Fuse, J Class, LPJ Series, Time-Delay, 600A, 600V AC, Non-Indicating (LPJ-600SP)
- HONEYWELL Limit Switch, No Lever, Rotary, 1NC/1NO, 10A @ 480V AC, Actuator Location: Side (1LS2-L)
- HALEX 1-1/2 in. Electrical Metallic Tube EMT Set-Screw Coupling (62815)
- SIGMA ELECTRIC 2 in. CONDUIT NIPPLE (49209)
- RACO Set Screw Coupling, 2-7/8" L, Zinc (2626)
- HILTI Heavy Duty Channel System Conduit Fitting, 4PK (MIC-CU-MAH)
- CALCONDUIT Nipple, 3/4 in. x CL, GRC (876617)
- L.H. DOTTIE L.H. Dottie 3/4'' Combo Coupling, 10PK (CF2)
- GAMPAK NIPPLE CONDUIT RGD 3/4"" (49203)
- Commscope Conduit Fittings