Shop All Conduit Fittings
Commscope
KIT, TRUMPET, 2X6, FGS YELLOW, FGS-MTRM-G,
Mfr # FGS-MTRM-G
Zoro # G1181102
Free Shipping & Returns
$87.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Yellow
- Type Cable Routing / Wiring Duct
- Material PVC
- Components Bends / Transitions
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Commscope
- MFR # FGS-MTRM-G
- Zoro # G1181102
- Country of Origin Unknown
- Category Conduit Fittings
Details
Finish | Yellow |
Type | Cable Routing / Wiring Duct |
Material | PVC |
Components | Bends / Transitions |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Automotive Fuse, ATC Series, 10A, 32V DC, Non-Indicating (ATC-10)
- WIREMOLD Single Faceplate Fitting, Gray, PVC (5507T1-G)
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPS-RK-SP Series, Time-Delay, 1.60A, 600V AC, Non-Indicating (LPS-RK-1-6/10SP)
- REMINGTON INDUSTRIES 22 AWG Gauge UL1015 Stranded Topcoat Hook Up Wire, 600V, 0094 Diameter, Brown, 100 ft Length (22UL1015TPCBRO100)
- APPLETON ELECTRIC EY Sealing Fitting, 40 Fill, Alum, 1-1/2 (EYSEF150AL)
- KEEN 49561 0.5 in. EMT to EMT Elbow Pull (KE157606)
- RACO EMT Set Screw Connector, Steel (2160)
- APPLETON ELECTRIC ALUMINUM FM9 BLANK COVER CONDUIT PARTS AND ACCESSORY, 25PK (APP390)
- CALCONDUIT Elbow, 1-1/4 in., 45 Degree, EMT (877021)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Liquidtight System, 90 Degree Male Liquid Tight Connector, 1/2", Steel, Non-Insulated (H0509)
- L.H. DOTTIE L.H. Dottie 2-1/2'' Insulated Ground Bushing w/ Lay In Lug, 5PK (GBL250)
- Commscope Conduit Fittings