Commscope

Flare Tool for 1/2 in Coaxial Cable


product price: $93.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Width 2"
  • Length 2"
  • Height 6"
  • Application Separates foam from outer conductor of coaxial cable
  • Product Type Flaring Tool
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Width 2"
Length 2"
Height 6"
Nominal Size 1/2 in

Details

Application Separates foam from outer conductor of coaxial cable
Product Type Flaring Tool
ISO 9001:2015 Designed, manufactured and/or distributed under this quality management system
Tool Type Flare tool
Material Type Steel | Wood
Product Name 224363 Flaring Tool
Product Material Steel, Wood
Additional Information For 1/2" Coaxial Cable

Description

Flare Tool for 1/2 in Coaxial Cable

Restrictions

  • This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.