Shop All Electrical Box Hardware
Commscope
Fiber Raceway Joiner, Thermoplastic, Junction Box
Mfr # FGS-MJWR-C
Zoro # G3696552
Sold in multiples of 25 for $549.75
$549.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Thermoplastic
- Length 2 in
- Width 2 in
- Box Type Junction Box
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Commscope
- MFR # FGS-MJWR-C
- Zoro # G3696552
- Country of Origin Unknown
- Category Electrical Box Hardware
Dimensions
Length | 2 in |
Width | 2 in |
System Dimensions | 51 mm x 51 mm (2 in x 2 in) |
Details
Item | Fiber Raceway Joiner |
Material | Thermoplastic |
Box Type | Junction Box |
Color | Yellow |
Safety Standard | CSA | UL |
Product Series | FGS |
Product Type | Fiber raceway joiner |
Orientation | Horizontal |
Halogen Characteristics | Blue Angel | TCO '99 | WEEE |
Flammability Rating | CSA S143 | UL 2024 | UL 94 V-0 |
Portfolio | CommScope® |
Section Type | Joiner section |
Type | Cable Routing / Wiring Duct |
Components | Fittings |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Miniature IEC Magnetic Contactor, 3 Poles, 208 V AC, 6 A, Reversing: No (XTMC6A10E)
- APPLETON ELECTRIC Cover/Chamber/Switch, 1-Pole, 1Gang, 20A (EDSF21Q)
- CONDOR USA Pressure Switch, (4) Port, 1/4 in FNPT, DPST, 20 to 105 psi, Standard Action (11SC2E)
- EATON BUSSMANN Automotive Fuse, SFE Series, 20A, 32V DC, Indicating, 5 PK (SFE-20)
- RITTAL Enclosure Coupling, Coupling Accessory, Aluminum (6206380)
- NVENT HOFFMAN Vent Drain, NOVAL Accessory, Stainless Steel (AVDR4SS4)
- EATON Box Of10 Slotted U Support, 10PK (B333-1HDG)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 14 Gang, Steel (A14P12G)
- WIEGMANN Interior Panel, NOVAL Accessory, 14 Gang, Steel, Back Panel (N1P1212)
- WIEGMANN Back Panel, NOVAL Accessory, 14 Gang, Carbon Steel (HW-MP806CSWW)
- WIEGMANN Handle (WAL3B)
- Commscope Electrical Box Hardware