Shop All Fiber Optic Cable
Commscope
Fiber Optic Duplex Adapter, Singlemode Lc/Apc, Green
Mfr # F07663-000
Zoro # G805983499
Sold in multiples of 5 for $82.25
$82.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Insertion Loss, maximum 0.1 dB
- Body Style Duplex
- Interface LC
- Alignment Sleeve Material Ceramic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Commscope
- MFR # F07663-000
- Zoro # G805983499
- Country of Origin Czechia
- Category Fiber Optic Cable
Details
Color | Green |
Insertion Loss, maximum | 0.1 dB |
Body Style | Duplex |
Interface | LC |
Alignment Sleeve Material | Ceramic |
Product Type | Fiber adapter |
Transmission Standards | IEC 60754-1 | IEC 61300-3-42 |
Coupling Retention Force | 70 N | 15.737 lbf |
Interface Feature | Standard |
Product Series | OC-ADK |
Fiber Mode | Singlemode |
Operating Temperature | -40 °C to +70 °C (-40 °F to +158 °F) |
Mounting | Square flange |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARINCO 6360CRN 50A 125V Female Locking Connector (6360CRN)
- SIEMENS Bus Plug, 60A, 600V AC, BOS, H, K, R, 3 Phase, 3 Wire (BOS14352)
- SQUARE D Circuit breaker accessory, PowerPacT M/P, lug kit, mechanical, 800 A, aluminium (YA800P7)
- WIEGMANN Carbon Steel Enclosure, 4 in H, 4 in W, 4 in D, NEMA 12; 13, Screw On (B040404SC)
- CABLE WHOLESALE Fiber Optic Connector (10F3-206NH)
- TRIPP LITE Duplex MMF/SMF Coupler, SC/SC (N452-000)
- ALLEN TEL Fiber Optic Cable, Multimode OM3 Duplex LC to ST, 3 M (GBLCT-D4-03)
- JONARD TOOLS Singlemode Fiber Optic Launch Cable, 350m, SC/UPC-SC/APC (FLC-3505)
- JONARD TOOLS Optical Light Source, FC/LC/SC Adapter (FLS-50)
- SWE-TECH 3C 12 Strand Fiber Dist Pigtail, Singlemode, SC/UPC Conn, Blue Boots, 3 meter (FWT15F2-00112)
- SANOXY Gold TOSLink Fiber Optical Optic Digital Audio Cable SPDIF Sound Bar Cord (SANOXY-CABLE96)
- Commscope Fiber Optic Cable