Shop All Wall Plates
Commscope
Faceplate Kit, Number of Gangs: 1 White
Mfr # M13L-262
Zoro # G2839366
Sold in multiples of 25 for $72.25
$72.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Color White
- Mounting Flush Mount
- Box Type Mounting Box
- Number of Ports 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Commscope
- MFR # M13L-262
- Zoro # G2839366
- Country of Origin Unknown
- Category Wall Plates
Details
Item | Faceplate Kit |
Number of Gangs | 1 |
Color | White |
Mounting | Flush Mount |
Box Type | Mounting Box |
Number of Ports | 3 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAC LTE KIT TANK MONITOR (7009)
- MULBERRY Number of Gangs: 1 Cold-Rolled Steel, Semi-Gloss Finish, Ivory (84401)
- SCHNEIDER ELECTRIC Head for joystick controller, Harmony XB4, plastic, 22mm, 2 directions, spring return (ZD4PA22)
- INSTALLBAY BY METRA Q/D FEMALE NYLON INS 16/14GA .250, PK 100 (BNFD250F)
- HUBBELL Blank Strap Mount Wall Plates and Box Cover, Number of Gangs: 1 Stainless Steel, Smooth Finish (SS14)
- DELTANA Double Standard Switch Plate, Number of Gangs: 2 Solid Brass, Oil Rubbed Bronze Finish (SWP4761U10B)
- LEVITON Leviton Midway White 2 gang Nylon Duplex Outlet Wall Plate (0PJ82-00W)
- DECORA Decora Wallplate 3G Wht (80411-00W)
- LUTRON Designer Wall Plates, Number of Gangs: 2 Thermoset, Satin Finish, Biscuit (SC-2-BI)
- EATON WIRING DEVICES WALL PLATE 3 GANG DECR MID WHT (PJ263W)
- LEVITON Receptacle 2 Gang Wallplate (80726-W)
- Commscope Lighting Controls