Shop All Wall Plates
Commscope
Faceplate Kit, Number of Gangs: 1 Thermoplastic, Ivory
Mfr # M13L-246
Zoro # G2837187
product price: $2.89
/ea
Sold in multiples of 25 for $72.25
$72.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Color Ivory
- Material Thermoplastic
- Depth 0.30 in
- Box Type Mounting Box
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Commscope
- MFR # M13L-246
- Zoro # G2837187
- Country of Origin Unknown
- Category Wall Plates
Dimensions
Depth | 0.30 in |
Width | 4.8" |
Height | 2.8" |
Details
Item | Faceplate Kit |
Number of Gangs | 1 |
Color | Ivory |
Material | Thermoplastic |
Box Type | Mounting Box |
Features | Used with M-Series modular information outlet |
Product Type | Faceplate |
Product Name | 3 Socket Faceplate |
Total Number of Sockets | 3 |
Mount Type | Flush Mount |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEN TEL Cat 5e Patch Panel, 12-Port (AT55B-12PT)
- EATON BUSSMANN Fuse, Time Delay, 15A, LPJ Series, 600V AC, 300V DC, 2 1/4 in L x 13/16 in dia (LPJ-15SP)
- RACO Reducing Washer, 1-1/4" to 1/2" Conduit (1368)
- HAMMOND N1 Screw Cover w/KO ft.s, 12 x 10 x 4, Steel/Gray (CSKO12104)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 4-Gang, 4) Toggle, Black (P4BK)
- EZGENERATION 20 Amp White GFCI Receptacle (EZ338369)
- MULBERRY Cover plate: Switches/push buttons/dimmers/venetian blind SWITCH GUARD (40460)
- LEVITON Wallplates Or Wp 1G Dup Outlet W/Cap Scr (80703-ORG)
- MULBERRY Number of Gangs: 2 Steel, Semi-Gloss Finish, White (86402)
- LEVITON Leviton 3809506 15A - 125 V Decora Receptacle & USB Charger; White (3809506)
- AMERELLE Chelsea Wallplt 3Tog Ab (149TTTDB)
- Commscope Lighting Controls