Shop All Wall Plates
Commscope
Faceplate Kit, Number of Gangs: 1 Black
Mfr # M13L-003
Zoro # G2837162
Sold in multiples of 25 for $72.25
$72.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Color Black
- Box Type Mounting Box
- Mounting Flush Mount
- Number of Ports 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Commscope
- MFR # M13L-003
- Zoro # G2837162
- Country of Origin Unknown
- Category Wall Plates
Details
Item | Faceplate Kit |
Number of Gangs | 1 |
Color | Black |
Box Type | Mounting Box |
Mounting | Flush Mount |
Number of Ports | 3 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D 120VAC Electrically Held Lighting Contactor 8P 30A (8903LG80V02)
- SQUARE D Load Center, QO, 8 Spaces, 100A, 120/240V, Fixed Main Lug, 1 Phase (QO816L100RBCP)
- NVENT HOFFMAN Concept Panels, Fits 30.00x60.00, Steel (CP3060G)
- HUBBELL 200 Amp Adapter (AA20045)
- LEVITON WALLPLT DEC MID WHT10PK (PJ26-WM)
- ACORN MFG Acorn AWJBP 4-1/2" x 2-3/4" Blank Switchplate - Black Iron (AWJBP)
- LUTRON Designer Wall Plates, Number of Gangs: 2 Thermoset, Gloss Finish, Gray (CW-2-GR)
- WIREMOLD Nonmetallic Duplex Cover Plate, Number of Gangs: 2 Non Metallic, Brown (828PR-BRN)
- BRASS ACCENTS Egg and Dart Single GFCI, Number of Gangs: 1 Antique Brass Finish (M05-S7520-609)
- BRIGHTLIGHT Rooster Switch Cover (BR702522)
- NEXTGEN TP8LACP10 1 Gang1 Duplex Outlet Opening Nylon Wall Plate - Light Almond, 10PK (NE586361)
- Commscope Wall Plates