Shop All Raceway Fittings
Commscope
EXPANDABLE STRAIGHT SECTION, FIBERGUIDE RACEWAY 4X6 SYSTEM, YELLOW
Mfr # FGS-MVAR-B
Zoro # G0933966
product price: $168.99
/ea
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC
- Fiber Duct H X W 4" X 6"
- Type Cable Routing / Wiring Duct
- Components Straight Section
- Finish Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Commscope
- MFR # FGS-MVAR-B
- Zoro # G0933966
- Country of Origin Unknown
- Category Raceway Fittings
Dimensions
Fiber Duct H X W | 4" X 6" |
Details
Material | PVC |
Type | Cable Routing / Wiring Duct |
Components | Straight Section |
Finish | Yellow |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIREMOLD Deep Box Fitting, White, PVC (NM2048-2WH)
- LEVITON GFCI Receptacle, 15A, 125Vac, 5-15R, White (GFTR1-W)
- EATON Non-Illuminated Push Button, 30mm, Metal (10250T33R)
- LITTELFUSE UL Class Fuse, J Class, JTD Series, Time-Delay, 5A, 600V AC, Non-Indicating (JTD005)
- COMMSCOPE Replacement for Commscope Fgs-hmec-a (FGS-HMEC-A COMMSCOPE)
- GAMPAK NIPPLE OFFSET RIGID 1/2"" (49020)
- PANDUIT Fitting, Drpclngentrn, Ld10, Lowv, Wh, PK10 (DCF10WH-X)
- PANDUIT Divider, Off White, PVC, Dividers (T70DW8)
- D-LINE Cable Tidy Tube, Black, ABS (US/CTT1.1/GR)
- LEGRAND Entrance End, Gray, Steel, Ends (G4010DFO)
- PANDUIT Ldph3 / Lds3 Power Rated End Cap Fitting (10 Pack), 10PK (ECFX3EI-X)
- Commscope Raceways