Shop All Conduit Fittings
Commscope
END CAP KIT 2" FOR, FIBER OPTIC RACEWAY, YELLOW
Mfr # FGS-HMEC-C
Zoro # G1207422
product price: $29.99
/ea
Sold in multiples of 5 for $149.95
$149.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Yellow
- Type Cable Routing / Wiring Duct
- Material PVC
- Components Accessories
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Commscope
- MFR # FGS-HMEC-C
- Zoro # G1207422
- Country of Origin Unknown
- Category Conduit Fittings
Details
Finish | Yellow |
Type | Cable Routing / Wiring Duct |
Material | PVC |
Components | Accessories |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Piggyback, Single Crimp, Vinyl, 22-16, PK50 (31A492)
- SQUARE D Load Center, HOM, 30 Spaces, 100A, 120/240V, PoN Convertible Main Breaker, 1 Phase (HOM3060M100PC)
- GARDNER BENDER 12" L Beadle Wrap Black PK 40 (46-12BEADBK)
- LITTELFUSE UL Class Fuse, J Class, JTD Series, Time-Delay, 30A, 600V AC, Non-Indicating (JTD030)
- CANTEX Female Adapter, 2 In Conduit, PVC (5140048)
- ABB TK211SC-1 EMT COMP. COUPLING 1/2 (90221)
- APPLETON ELECTRIC Flex Coupling, Size 1/2 in., Flex L 18 in. (EXLK-118)
- HUBBELL WIRING DEVICE-KELLEMS Insulated Connector, 3/8 In., Nylon, 90 Deg (P0389NGY)
- L.H. DOTTIE L.H. Dottie 3'' Weathertight Hub (WTH300)
- HUBBELL WIRING DEVICE-KELLEMS Insulated Conector, 3/4 In., Nylon, Straght (P075NBKA)
- RACO Emt Insulating Bushing, 3-1/2" (2184RAC)
- Commscope Conduit Fittings