Shop All Conduit Fittings
Commscope
Duplex Clip Blue
Mfr # 1374728-1
Zoro # G205981514
product price: $0.36
/ea
Sold in multiples of 250 for $90.00
$90.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Overall Length 0.496 in
- Connection LC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Commscope
- MFR # 1374728-1
- Zoro # G205981514
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Overall Length | 0.496 in |
Details
Color | Blue |
Connection | LC |
Item | Clip kit |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS 1NC/1NO Safety Interlock Switch Nema 4, 4X, 12 IP 67 (XCSPA593)
- DAYTON Hermetically Sealed Relay, 24V DC Coil Volts, Square, 14 Pin, 4PDT (1EHU7)
- SQUARE D Panelboard Lock Kit, For Use With Square D NQOD Mono-Flat Fronts (PK4FL)
- SIEMENS Legend Plate, Reset, Brushed Aluminum (52NL14)
- APPLETON ELECTRIC Recessed Plug, HazLoc, CF Aluminum, 1/2In (PLG-50RA)
- ALLIED TUBE & CONDUIT Threaded Coupling, 2" Trade Size (732328)
- REMKE Conduit Hub, Die Cast Zinc, 4" NPT (WH-10)
- ABB Trc34-1 Rigid Conduit Coupling 3/4 (64007)
- RACO Elbow Rigid 90Short 3/4" Mall Iron (1802)
- HUBBELL WIRING 1/2 in. PolyTuff 90-Degree Non-Metallic Liquid Tight Connector (P0509NGY)
- AMERICAN IMAGINATIONS 2 in. Expansion Joint Plastic Grey Cylindrical (AI-36589)
- Commscope Conduit Fittings