Shop All Conduit Bodies & Covers
Commscope
DUCT FIBERGUIDE, 4X4 SYSTEM, 4" EXPRESS EXIT REAR COVER KIT
Mfr # FGS-MEXC-E-A
Zoro # G1193063
Sold in multiples of 3 for $120.45
$120.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC
- Type Cable Routing / Wiring Duct
- Components Covers
- Fiber Duct H X W 4" X 4"
- Finish Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Commscope
- MFR # FGS-MEXC-E-A
- Zoro # G1193063
- Country of Origin Unknown
- Category Conduit Bodies & Covers
Dimensions
Fiber Duct H X W | 4" X 4" |
Details
Material | PVC |
Type | Cable Routing / Wiring Duct |
Components | Covers |
Finish | Yellow |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMMOND Splitter Trough, 125A, 48 x 6 x 4, Steel/Gray (CST4103)
- VELVAC Male Disconnect, Blue, 16-14AWG, PK10 (30387)
- EATON IEC Magnetic Contactor, 3 Poles, 24 V DC, 15 A, Reversing: No (XTCE015B10TD)
- REMINGTON INDUSTRIES Nickel Chromium Resistance Wire, Nichrome 80, 14 AWG, 100' Length, 0.0641" Diameter, Silver (14N80100)
- KILLARK Conduit Outlet Body, T, 3/4 In. (OT-2)
- RACO Conduit Body Cover, Screw In, 3/4 in Size, NEMA 3R, 1-9/16 in W, 4-11/16 in L, Aluminum (CSC075)
- APPLETON ELECTRIC Conduit Outlet Body, X, 3/4 In. (GRX75-A)
- KILLARK Conduit Outlet Body, Iron, T, 3/4 In. (GECTT-2M)
- ABB Conduit Body Cover, 1 in. (370F)
- L.H. DOTTIE L.H. Dottie 1/2'' T Threaded Conduit Body w/ Cover & Gasket, 10PK (T50CG)
- KILLARK Conduit Outlet Body, Iron, TB (OTB-4M)
- Commscope Conduit Bodies & Covers