Shop All Conduit Fittings
Commscope
DUCT FIBERGUIDE, 4X4 EXTENDED DOWNSPOUT,
Mfr # FGS-MDSP-EX-A
Zoro # G1204464
product price: $162.99
/ea
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Yellow
- Material Plastic
- Type Cable Routing / Wiring Duct
- Components Spillouts / Downspouts
- Fiber Duct H X W 4" X 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Commscope
- MFR # FGS-MDSP-EX-A
- Zoro # G1204464
- Country of Origin Unknown
- Category Conduit Fittings
Dimensions
Fiber Duct H X W | 4" X 4" |
Details
Finish | Yellow |
Material | Plastic |
Type | Cable Routing / Wiring Duct |
Components | Spillouts / Downspouts |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Displacement Connector, 22-16 AWG, PK100 (22EW60)
- NVENT HOFFMAN COMPACT Series 2 Heavy Duty Elbow, Fits (CCS2EHDLG)
- DISCO Stndrd Blade Fuses 15 Amp Blue Type ATO PK5 (1713PK)
- SIEMENS Fusible Safety Switch, Heavy Duty, 600V AC, 3PST, 100 A, NEMA 3R (HF363R)
- KILLARK Union, 90 Deg, 3/4 In (GUML-1MWW)
- KILLARK Conduit Nipple, Rigid, Aluminum, 4" (AN-10)
- RACO Reducing Washer, 2" to 1/2" Conduit Size (1375)
- RACO Reducing Bushing, 1" to 1/2" Conduit Size (1143)
- GARDENA ACCESSRY CONN 5/8"" &1/2"" (39022-G)
- CANTEX Adapter Pvc Terminl1-1/4 (5140106C)
- RACO Bushing, 3", Insulated Mall Iron (1127)
- Commscope Conduit Fittings