Shop All Conduit Fittings
Commscope
DOWNSPOUT END CAP, 4" WITHOUT FLEX TUBE, FIBERGUIDE ACCESSORY
Mfr # FGS-KT03-ANH
Zoro # G1194427
product price: $92.99
/ea
Free Shipping & Returns
$92.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Yellow
- Type Cable Routing / Wiring Duct
- Material PVC
- Components Covers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Commscope
- MFR # FGS-KT03-ANH
- Zoro # G1194427
- Country of Origin Unknown
- Category Conduit Fittings
Details
Finish | Yellow |
Type | Cable Routing / Wiring Duct |
Material | PVC |
Components | Covers |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELTRIC 63-64162 RECEPTACLE (63-64162)
- WEG WEG - MPW40-3-U010, MOTOR PROTECTOR BU MPW40-3-U010 (MPW40-3-U010)
- TELEMECANIQUE SENSORS Sensor Inductive (XS118B3PAM12)
- CRYDOM Solid State Relay, 4 to 32VDC, 30A (CKM0630)
- HALEX .5 In. Emt Insd Pull Elbow (7551690)
- HALEX LIQUID TIGHT CNCTR 1 in. (16210)
- SIGMA ELECTRIC Engineered Solutions ProConnex 1/2 in. D Zinc-Plated Steel Compression Connector For EMT (49510)
- CROUSE HINDS Box Of 10 Hub Reducer 1-1/2in To 1/2in Conduit Fitting (RE51 SA)
- CANTEX Elbow, 90 Degree, 4 In Conduit, PVC, 32 In L (5133832)
- RACO Locknut, 2", Steel, Non Ul (1198)
- CANTEX Reducer, 1 x 3/4 In Conduit, PVC (5142221)
- Commscope Conduit Fittings