Shop All Conduit Fittings
Commscope
CROSS, HORIZONTAL, 2X6 YELLOW, FIBERGUIDE
Mfr # FGS-MHXP-G
Zoro # G1194314
product price: $330.99
/ea
Sold in multiples of 25 for $8,274.75
Free Shipping & Returns
$8,274.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Yellow
- Type Cable Routing / Wiring Duct
- Material PVC
- Components Bends / Transitions
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Commscope
- MFR # FGS-MHXP-G
- Zoro # G1194314
- Country of Origin Unknown
- Category Conduit Fittings
Details
Finish | Yellow |
Type | Cable Routing / Wiring Duct |
Material | PVC |
Components | Bends / Transitions |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Pwr Dist Block, 310A, 1P, 1P Primary, 600V, Length: 4.0 in (16370-1)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4-18 in FNPT, SPDT, 3 to 150 psi, Standard Action (9012GDW5)
- EATON BUSSMANN Glass Fuse, AGX Series, Fast-Acting, 0.125A, 250V AC, 10kA at 125V AC, 35A at 250V AC, 5 PK (AGX-1/8)
- SCHNEIDER ELECTRIC Overload Module, 3 to 12A, Class 10, 3P (LUCB12FU)
- CANTEX Coupling, 2 In. Conduit, PVC, 9-1/4 In. L (5144036)
- RACO Connctr, Flx, Doubl Bite, 3/4", Insul Steel (3303DB)
- CALBRITE Compression Coupling, 1in, 2-21/32inL (S61000CC00)
- KILLARK Sealing Compound, 8 Oz (SC-8OZ)
- APPLETON ELECTRIC EYS Sealing Fitting, 25 Fill, Grayloy, 2 (EYS-66)
- RACO Compression Connector, 2-7/64" L (2915RT)
- KEEN 49561 0.5 in. EMT to EMT Elbow Pull (KE157606)
- Commscope Conduit Fittings