Shop All Wire Connectors
Commscope
Board To Board & Mezzanine Connectors Amp Stack Iv 10 Seal Splg Kit
Mfr # 1-737869-2
Zoro # G505785034
Sold in multiples of 20 for $111.80
$111.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gold Ivory, Clear
- Min. Single Wire Size 26 AWG
- Max. Single Wire Size 19 AWG
- Material Glass-Filled Polycarbonate
- Includes Base with Covers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Commscope
- MFR # 1-737869-2
- Zoro # G505785034
- Country of Origin China
- Category Wire Connectors
Dimensions
Min. Single Wire Size | 26 AWG |
Max. Single Wire Size | 19 AWG |
Details
Color | Gold Ivory, Clear |
Material | Glass-Filled Polycarbonate |
Item | Connector kit |
Includes | Base with Covers |
Fill Material | Gel |
Connection Material | Phosphor bronze |
Contact Finish | Tin Plated |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANTEX Schedule 80 Conduit, 3/4 In., 10 ft. L (A53AG12)
- EATON BUSSMANN Midget Fuse, KLM Series, Fast-Acting, 20A, 600V AC, Non-Indicating (KLM-20)
- TECHFLEX F6 Woven Wrap, 1/2", Black (F6W0.50BK10)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 4 Poles, 24 V DC, 25 A (LC1DT25BD)
- HARTING Han B Hood Side Entry Hc 2 (09300100542)
- SIMPSON STRONG-TIE 6X6 Zmax Black L Strap (APL6)
- ANDERSON POWER PRODUCTS SB175 HSG YEL BULK (943BK)
- IDEAL Twist On Wire Connector, 12-10 AWG, PK25 (30-165)
- HARTING Han A 04 Pos. M Insert Screw, PK 10 (09200042611)
- PANDUIT Wire Joint, Insulated, 14-12 AWG, PK100 (JN314-412-C)
- HALEX 3/8 In. Die Cast-Zinc Clamp 10/3 Wire Size Box Connector, 100PK (05103B)
- Commscope Wire Connectors & Disconnects