Shop All Coaxial Cables
Commscope
ANDREW 1/4" SUPERFLEXIBLE COAX, LOW LOSS FOAM DIELECTRIC
Mfr # FSJ1-50A
Zoro # G5759906
product price: $3.15
/ea
Sold in multiples of 200 for $630.00
$630.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Impedance 50 Ohm Nominal Impedance
- Material Copper Clad Aluminum
- Outdoor Yes Is Outdoor Grade Material
- Jacketing Material Pe-Polyethylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Commscope
- MFR # FSJ1-50A
- Zoro # G5759906
- Country of Origin Unknown
- Category Coaxial Cables
Details
Impedance | 50 Ohm Nominal Impedance |
Material | Copper Clad Aluminum |
Outdoor | Yes Is Outdoor Grade Material |
Jacketing Material | Pe-Polyethylene |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON B-LINE Box and Conduit Hanger, 4 in Square Boxes (BG812-S18-W2)
- TRIPP LITE Surge Protector, LEDs, 8 Outlets (ISOBAR8ULTRA)
- SQUARE D Thermal Unit, 1.02 to 1.27A (B1.45)
- HONEYWELL Toggle Switch, SPST, 2 Connections, Maintained On/Maintained Off, 1 hp, 15A @ 277V AC (1NT1-2)
- CAROL Coaxial Cable, RG-174/U, Black, PVC (C1156.41.01)
- POWERCOMM Coax Connector T PL259 (215-55101)
- KLEIN TOOLS Universal F Compression Connectors RG6/6Q 50-Pack (VDV812-612)
- MONOPRICE F-Type F to M Adapter, Right Angle (6775)
- CMPLE Cmple 265-N Optical Toslink Jack to Coaxial RCA Jack Digital Audio Converter (265-N)
- CAROL Triaxial Cable, 20 AWG, 1000 ft., Blue (C8001.41.07)
- REMINGTON INDUSTRIES RG-400/U Coaxial Cable, Double-Shielded, 0.195" Diameter Coax with Tan FEP Jacket, 1 ft Length (RG-400-1)
- Commscope Coaxial Cables